Menu Search
HAMMOND MANUFACTURING #RCHS1901424LG1

Rack Cabinet, 8U, 19 in. Rack, 16 ga Steel, Light Gray

SKU # 62398004715 Manufacturer Series: Series RCH
RoHS Compliant
Type: Knockdown Rack Cabinet
Mounting Method: Desktop
Rack Units: 8U
Rack: 19.00 in.
Height: 16 in.
Width: 21 in.
Depth: 24.5 in.
Material: 16 Gauge Steel
Color: Light Gray (RAL 7035)