The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HAMMOND MANUFACTURING #RCHV1901431LG1

Rack Cabinet, 8U, 19 in. Rack, 16 ga Steel, Light Gray

SKU # 62398048007 Manufacturer Series: Series RCH
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Knockdown Rack Cabinet
Mounting Method: Desktop
Rack Units: 8U
Rack: 19.00 in.
Height: 16 in.
Width: 21 in.
Depth: 31.5 in.
Material: 16 Gauge Steel
Color: Light Gray (RAL 7035)