Menu Search
HAMMOND MANUFACTURING #RCHS1902217BK1

Rack Cabinet Cabinet 16 Gauge Steel 13U

SKU # 62398050160 Manufacturer Series: RCHS
RoHS Compliant
Type: Rack Cabinet
Mounting Method: Desktop
Rack Units: 13U
Rack: 19 in
Height: 24.75 in.
Width: 21 in.
Depth: 17.5 in.
Material: Steel, 16 Gauge
Color: Black

Additional Info: Knockdown Heavy Duty Cabinet, Includes: Two Pairs of Rails (For Rear Support of Heavier Equipment or Shelves), Rubber Feet, Black ABS Plastic Handles, Starter Pack of 10-32 Clip Nuts and Matching 1421ABK Black Screws