Menu Search
HAMMOND MANUFACTURING #RB-DC4242

Server Cabinet, 42U, 16 Gauge Steel, Black, 78.43 in. H

SKU # 62398081006 Manufacturer Series: RB-DC
RoHS Compliant
Type: Server Cabinet
Mounting Method: Casters and Leveling Feet
Door: Front and Rear
Rack Units: 42U
Opening: Bottom
Height: 78.43 in.
Width: 23.63 in.
Depth: 42 in.
Material: 16 Gauge Steel
Color: Black