Menu Search
HAMMOND MANUFACTURING #C4RR247331SBK1

Server Cabinet, 42U, 19 in. Rack, 14 ga Steel, Black

SKU # 62398080083 Manufacturer Series: C4RR
RoHS Compliant
Type: Server Cabinet
Mounting Method: (4) Leveling Feet
Door: Perforated Front and Split Perforated Rear, Lift Off Hinges
Rack Units: 42U
Rack: 19.00 in.
Opening: Top and Bottom
Knockouts: Sides (Ganging)
Height: 80.08 in.
Width: 24 in.
Depth: 31.5 in.
Material: 14 Gauge
Color: Black