Menu Search
HAMMOND MANUFACTURING #C4RR307736SBK1

Server Cabinet, 44U, 19 in. Rack, 14 ga Steel, Black

SKU # 62398004094 Manufacturer Series: C4RR
RoHS Compliant
Type: Server Cabinet
Mounting Method: (4) Leveling Feet
Door: Perforated Front and Split Perforated Rear, Lift Off Hinges
Rack Units: 44U
Rack: 19.00 in.
Opening: Top and Bottom
Knockouts: Sides (Ganging)
Height: 83.75 in.
Width: 30 in.
Depth: 36 in.
Material: 14 Gauge
Color: Black