Menu Search
HAMMOND MANUFACTURING #HDME2268BK

Server Cabinet, 47U, 19 in. Rack, 14 ga Steel, Black

SKU # 62398045247 Manufacturer Series: HDME
RoHS Compliant
Type: Server Cabinet
Mounting Method: (4) Leveling Feet
Door: Solid, Lock
Rack Units: 47U
Rack: 19.00 in.
Height: 86.6 in.
Width: 23.62 in.
Depth: 31.5 in.
Material: 14 Gauge
Color: Black