Menu Search
HAMMOND MANUFACTURING #HWM2420U20BK

Wall Mount Cabinet Steel, 16 & 14 gauge 20U

SKU # 62398077775 Manufacturer Series: HWM
Type: Wall Mount Cabinet
Mounting Method: Screw On
Door: Front Hinged - Vented, Mid Section Swing Out, Lock
Rack Units: 20U
Rack: 19 in.
Opening: (2) Fan, Sides
Knockouts: Conduit, Raceway, Top, Back, (2) Fan, Top & Bottom
Height: 41.75 in.
Width: 24.68 in.
Depth: 25.7 in.
Material: Steel, 16 and 14 Gauge
Color: Black

Additional Info: Included: (1) Pair 19"" Mounting Rails