Menu Search
NVENT HOFFMAN #P2FC226

Cable Entry Cabinet, RAL 7035 Textured Light Gray

SKU # 78351033101 Manufacturer Series: P40
Type: Cable Entry Cabinet
Door: Solid
Opening: Open Top and Bottom
Height: 85.55 in.
Width: 23.78 in.
Depth: 11.81 in.
Material: Polyester Powder Painted 14 ga Mild Steel
Color: RAL 7035 Textured Light Gray

The cable entry Cabinet is a narrow, full height cabinet attached to the side of a modular enclosure frame for cable management. The full height side opening can be covered with a solid door or side cover. Closure plates are available to seal the top and