Menu Search
NVENT HOFFMAN #PSFD20611B

Server Cabinet, 42U, 19 in. Rack, Free Standing Mount

SKU # 78351015842 Manufacturer Series: ProLine FloTek FD DPSR
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Server Cabinet
Mounting Method: Free Standing
Door: Front - Window Door, 3 Point Locking Pushbutton Swing Handle, Rear - Split, Locking Swing Handle
Rack Units: 42U
Rack: 19 in.
Height: 82.08 in.
Width: 23.58 in.
Depth: 43.28 in.
Material: Textured Low Gloss Polyester Powder Painted 12 ga Welded Steel Frame, 16/14 ga Steel Front Door Frame, Rear Door, Sides and Cover
Color: RAL 9005 Black

The ProLine FloTek FD Server Cabinet uses the cooling power of two banks of independently-powered fans in the back of the cabinet and an integral front floor duct to direct air into server intakes when positioned over a cutout in a raised data center floo