Menu Search
NVENT HOFFMAN #PDCP2078BAC

Voice/Data and Server Cabinet, 42U, 19 in. Rack

SKU # 78351015343 Manufacturer Series: ProLine DPC, DPSR
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Ready Voice/Data and Server Cabinet
Mounting Method: Free Standing
Door: Front and Rear, Key Lock, 3 Point Locking Handle
Rack Units: 42U
Rack: 19 in.
Height: 82.1 in.
Width: 27.87 in.
Depth: 31.46 in.
Material: Textured Low Gloss Polyester Powder Painted 12 ga Welded Steel Frame, 16/14 ga Steel Door and Sides
Color: RAL 9005 Black

Robustly built and sealed for use in wet, dusty or hot environments, ProLine Type 12 Cabinets have optional cutouts to air condition voice/data equipment and servers.