Menu Search
PANDUIT #N8529B

Cabinet, Network, 45U Rack Unit

SKU # 07498367043
RoHS Compliant
Type: Network Cabinet
Door: Front Hinged, Rear Split Perforated
Rack Units: 45U
Opening: Left/Right
Height: 84 in.
Width: 31.5 in.
Depth: 48 in.
Color: Black

Cabinets: Type - Network Cabinet; Door - Front Hinged, Rear Split Perforated; Rack Units - 45U; Opening - Left/Right; Height - 84 in.; Width - 31.5 in.; Depth - 48 in.; Color - Black