Menu Search
PANDUIT #N8512B

Net-Access Floor Mount Rack Enclosure Cabinet 45U

SKU # 07498367030
RoHS Compliant
Type: Floor Mount Rack Enclosure
Door: Front Dual Hinged Perforated , Rear Split, Left & Right Opening
Rack Units: 45U
Opening: Open Base, Solid Top
Height: 84 in.
Width: 31.5 in.
Depth: 42 in.
Color: Black

CT Cabinets: Type - Floor Mount Rack Enclosure; Door - Front Dual Hinged Perforated , Rear Split, Left and Right Opening; Rack Units - 45U; Opening - Open Base, Solid Top; Height - 84.00 in; Width - 31.50 in; Depth - 42.00 in; Color - Black; Additional Information - Included: Solid side panels, 45 RU Cable management, Equipment mounting rails tapped #12-24; Manufacturer Series - Net-Access™

Additional Info: Included: Solid side panels, 45 RU Cable management, Equipment mounting rails (tapped #12-24)