Menu Search
PANDUIT #S8512B9

Network Cabinet, 45U, 19 in. Rack, Black, 84 in. H

SKU # 07498397700 Manufacturer Series: S-Type
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Network Cabinet
Mounting Method: Cage Nut Rails, Leveling Legs
Door: Front Single Hinge Perforated - Rear Split Perforated
Rack Units: 45U
Rack: 19 in.
Opening: Top
Height: 84 in.
Width: 31.5 in.
Depth: 42 in.
Material: Polyester Epoxy Powder Coated Steel
Color: Black

Net-Access S-type cabinets are ideal for server application as these cabinets come standard with front fixed rails and rear adjustable equipment rails. The top of cabinet includes molded edge protection and snap-in covers and pre-installed in cable entry openings to prevent air leakage. S-type cabinets are manufactured with a welded and assembled steel frame and are available in multiple widths, depths and RU heights.