Menu Search
PANDUIT #PZWMC12P

Wall Mount Cabinet, 12U, 19 in. Rack, Steel, Black

SKU # 61305629737
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Cabinet
Door: Front Perforated
Rack Units: 12U
Rack: 19 in.
Height: 25.8 in.
Width: 25 in.
Depth: 25 in.
Material: Steel
Color: Black

Hinged wall mount cabinet shall be constructed from steel and capable of managing 12, 18 or 26 rack units of active and passive networking equipment. The cabinet shall have hinged doors on front and back for complete access to networking equipment. The cabinet shall have removable and locking side panels. Cabinet shall allow use of standard length patch cords and have capabilities for managing all patch cord slack without blocking ventilation openings or vertical pathways. Cabinet shall be engineered to allow proper climate control for use with various networking equipment including Power over Ethernet (PoE) switches and uninterrupted power supplies (UPS).