Menu Search
General Purpose Gloves Gloves, Work, 1-1/2 in. Elastic Cuff, X-Large
GREENLEE #0358-13XL

Handyman Gloves, Work, 1-1/2 in. Elastic Cuff, X-Large

SKU # 78331000118
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: High Dexterity Vibration Gloves
Size: X-Large
Size - Numeric: 13
Lining: 3M Thinsulate
Cuff Type: Elastic
Palm Type: Nitrile
Glove Style: Form Fitting

Multi-Purpose Gloves: Type - High Dexterity Vibration Gloves; Glove Style - Form Fitting; Palm - Nitrile; Cuff - Elastic; Lining - 3M Thinsulate; Size - 13/X-Large; Additional Information - Application: Work and Outdoor Activities; Manufacturer Series - Handyman

Additional Info: Application: Work and Outdoor Activities