Menu Search
HAZMASTER #ANS11-435-08

Cut Resistant Gloves, Size 8, Black Heather, Gray Palm, Abrasion, Dexterity, Medium Weight

SKU # 40014898964 Manufacturer Series: 11-435
Type: ANSI Level 3
Size - Numeric: 8
Color: Black Heather
Color Family: Black
Lining: Lycra
Palm Type: Water-Based Polyurethane
Cuff Type: Knit Wrist
Cut-Resistant Material: Dyneema

Ansell's HyFlex 11-435 marks a leap forward in long-term safety and care for the environment. Using water instead of dimethylformamide solvent in the manufacture of polyurethane gloves increases the safety of Ansell workers. Furthermore, it results in more environmentally friendly manufacturing. Water-based polyurethane enhances the dexterity and comfort of the glove. The polyurethane doesn't penetrate inside, so it is softer on the skin. In addition, the seamless plaited glove combining glass fiber and nylon yarn with Dyneema fiber not only gives extreme protection from cuts and burrs, it also provides excellent breathability and comfort.

Additional Info: Length: 8.66 - 10.63 in.