Menu Search
HAZMASTER #ANS11-518-8

Cut Resistant Gloves, Size 8, Blue Palm, Abrasion, Dexterity, Light Weight, Knit Wrist Cuff

SKU # 40014898972 Manufacturer Series: 11-518
Type: ANSI Level 2
Size - Numeric: 8
Color: Blue Palm
Color Family: Blue
Lining: Dyneema
Palm Type: Dipped Polyurethane
Cuff Type: Knit Wrist
Cut-Resistant Material: Dyneema

The 11-518 belongs to a next-generation of HyFlex styles that bring legendary HyFlex performance to an ultralight duty style with a barehand-like sensation of tactility and dexterity.

Additional Info: Length: 8.27 - 10.43 in.