Menu Search
General Purpose Gloves Camouflage Gloves Large Synthetic Leather Palm
KLEIN TOOLS #40209-J.MAN

Journeyman Camouflage Gloves Large Synthetic Leather Palm

SKU # 09264498909
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Camouflage Gloves
Size: Large
Lining: Lined in the Back
Palm Type: Synthetic Leather
Back: TrekDry Material

Multi-Purpose Gloves: Type - Camouflage Gloves; Palm - Synthetic Leather; Back - TrekDry Material; Lining - Lined in the Back; Size - Large; Manufacturer Series - Journeyman