Menu Search

KLEIN TOOLS #40210-J.MAN

Journeyman Camouflage Gloves X-Large Synthetic Leather Palm

SKU: 09264498908
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Camouflage Gloves
Size: X-Large
Lining: Lined in the Back
Palm Type: Synthetic Leather
Back: TrekDry Material
Description
Multi-Purpose Gloves: Type - Camouflage Gloves; Palm - Synthetic Leather; Back - TrekDry Material; Lining - Lined in the Back; Size - X-Large; Manufacturer Series - Journeyman