Menu Search
KLEIN TOOLS #40212-J.MAN

Journeyman Cold Weather Gloves Form Fitting Large Rubber Coated Palm

SKU # 09264498907
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cold Weather Gloves
Size: Large
Lining: Water Resistant
Cuff Type: Neoprene
Palm Type: Rubber Coated
Glove Style: Form Fitting
Back: Nylon

Multi-Purpose Gloves: Type - Cold Weather Gloves; Glove Style - Form Fitting; Palm - Rubber Coated; Back - Nylon; Cuff - Neoprene; Lining - Water Resistant; Size - Large; Manufacturer Series - Journeyman