Menu Search
General Purpose Gloves Cold Weather Gloves Form Fitting X-Large Rubber Coated Palm
KLEIN TOOLS #40213-J.MAN

Journeyman Cold Weather Gloves Form Fitting X-Large Rubber Coated Palm

SKU # 09264498906
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cold Weather Gloves
Size: X-Large
Lining: Water Resistant
Cuff Type: Neoprene
Palm Type: Rubber Coated
Glove Style: Form Fitting
Back: Nylon

Multi-Purpose Gloves: Type - Cold Weather Gloves; Glove Style - Form Fitting; Palm - Rubber Coated; Back - Nylon; Cuff - Neoprene; Lining - Water Resistant; Size - X-Large; Manufacturer Series - Journeyman