Menu Search
KLEIN TOOLS #40212

Gloves, Cold Weather, Large, Rubberized Palm

SKU # 09264440212 Manufacturer Series: Cold Weather Pro
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cold Weather Gloves
Size: Large
Color: Black
Lining: Thinsulate C40/C100
Palm Type: Rubberized
Glove Style: Water Resistant
Back: Nylon

Multi-Purpose Gloves: Type - Cold Weather Gloves; Glove Style - Water Resistant, Neoprene Thumb ; Palm - Rubberized ; Back - Nylon ; Color - Black; Lining - Thinsulate C40/C100; Size - Large; Manufacturer Series - Cold Weather Pro