Multi-Purpose Gloves: Type - High Dexterity Multiuse Gloves; Glove Style - Form Fitting, Interior Seams; Palm - Breathable Synthetic Leather; Back - Padded Stretchable Spandex; Cuff - Elastic; Color - Grey; Size - Large; Additional Information - Easy Entry Cuff. Index Reinforced Thumb, Index Finger and Fingertips; Manufacturer Series - Journeyman K1
Additional Info: Easy Entry Cuff. Index Reinforced Thumb, Index Finger and Fingertips