Menu Search

WATSON GLOVES #005-L

Flextime Gloves, Leather, Large, Elastic Wrist Cuff

SKU #40014398992
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Leather Palm Gloves
Size: Large
Cuff Type: Elastic Wrist with Secure Velcro Closure
Palm Type: Goatskin
Glove Style: Form Fitting
Back: Spandex Stretch

Multi-Purpose Gloves: Type - Leather Palm Gloves; Glove Style - Form Fitting; Palm - Goatskin; Back - Spandex Stretch; Cuff - Elastic Wrist With Secure Velcro Closure; Size - Large; Additional Information - Leather Palm Type: Textured, Stitching Material: Nylon, Thumb Style: Straight, Finger Style: Full, Cuff: Shirred, Grade of Leather: A; Manufacturer Series - Flextime

Additional Info: Leather Palm Type: Textured, Stitching Material: Nylon, Thumb Style: Straight, Finger Style: Full, Cuff: Shirred, Grade of Leather: A