Menu Search
ABB INSTALLATION PRODUCTS #E145-1/2SS6

Thomas and BettsĀ® Nut, Standard Hex; Stainless Steel; 1/2 in.; 13 Thread Size

SKU # 61601310624 Manufacturer Series: SuperstrutĀ® E145
Type: Standard Hex Nut
Head Type: Hex
Size: 1/2 in.
Thread Type: American Standard, Free Fit Class 2
Thread Size: 13
Material: Stainless Steel