Menu Search
ABB INSTALLATION PRODUCTS #E145-1/4SS6

Thomas and BettsĀ® Nut, Standard Hex; Stainless Steel; 1/4 in.; 20 Thread Size

SKU # 61601310620 Manufacturer Series: SuperstrutĀ® E145
Type: Standard Hex Nut
Head Type: Hex
Size: 1/4 in.
Thread Type: American Standard, Free Fit Class 2
Thread Size: 20
Material: Stainless Steel