Menu Search

DOTTIE #339

Nut Kit, Assorted, Hexagonal Head, Steel

SKU: 78100217000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Nut Assortment Kit
Head Type: Hex
Material: Steel
Contents: Assorted Nuts
Box Type: 6-Compartment
Description
General Purpose Nuts: Type - Nut Assortment Kit; Head Type - Hex; Material - Steel; Contents - Assorted Nuts, 6/32- 5/8; Box Type - 6-Compartment