Menu Search

ERICO #CRLS37EG

Nut, Channel; Cast Iron; Galvanized Finish; 3/8

SKU: 78285664946
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Channel Nut
Size: 3/8
Material: Cast Iron
Finish: Electro-Galvanized