Menu Search
LEGRAND - CABLOFIL #SON1/2EZ

Nut, Hex Lock; Steel; Zinc-plated Finish; 1/2-13

SKU # 80038801873
Size: 1/2-13
Type: Hex Lock Nut
Material: Steel
Finish: Zinc-plated

Additional Info: Slip-on Lock Nut for Threaded Rod