Menu Search
THOMAS & BETTS #E145-3/8SS6

Superstrut® Nut, Standard Hex; Stainless Steel; 3/8 in.; 16 Thread Size

SKU # 61601310609 Manufacturer Series: E145
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Hex Nut
Head Type: Hex
Size: 3/8 in.
Thread Type: American Standard, Free Fit Class 2
Thread Size: 16
Material: Stainless Steel