(0)

ABB #MEPY1-1991

Pushbutton Station, Emergency-Stop, 1, 3R, 4, 4X, 12, 13 NEMA

SKU: 88861407592
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Pushbutton Station
NEMA: 1, 3R, 4, 4X, 12, 13
Legend: Emergency-Stop
Construction: Polycarbonate
Finish: Gray
Description
General Purpose Pushbutton Stations: Type - Pushbutton Station; NEMA - 1, 3R, 4, 4X, 12, 13; Legend - Emergency-Stop; Construction - Polycarbonate; Finish - Gray