Menu Search
ABB #MEP3-1994

Thomas and BettsĀ® Pushbutton Station, Forward-Stop-Reverse, 1, 3R, 4, 4X, 12, 13 NEMA, (3) Flush Green, Red, Green

SKU # 88861404397
Type: Pushbutton Station
NEMA: 1, 3R, 4, 4X, 12, 13
Number of Elements: 3
Operator: (3) Flush
Operator Color: Green, Red, Green
Contacts: 2-NO 1-NC
Legend: Forward-Stop-Reverse
Construction: Polycarbonate
Finish: Gray

General Purpose Pushbutton Stations: Type - Pushbutton Station; NEMA - 1, 3R, 4, 4X, 12, 13; Number of Elements - 3; Operator - (3) Flush ; Operator Color - Green, Red, Green; Contacts - 2-NO 1-NC; Legend - Forward-Stop-Reverse; Construction - Polycarbonate; Finish - Gray