Menu Search
ABB #MEP2-1991

Thomas and BettsĀ® Pushbutton Station, Start-Stop, 1, 3R, 4, 4X, 12, 13 NEMA, (2) Flush Red, Green

SKU # 88861404394
Type: Pushbutton Station
NEMA: 1, 3R, 4, 4X, 12, 13
Number of Elements: 2
Operator: (2) Flush
Operator Color: Red, Green
Contacts: 1-NO 1-NC
Legend: Start-Stop
Construction: Polycarbonate
Finish: Gray

General Purpose Pushbutton Stations: Type - Pushbutton Station; NEMA - 1, 3R, 4, 4X, 12, 13; Number of Elements - 2; Operator - (2) Flush ; Operator Color - Red, Green; Contacts - 1-NO 1-NC; Legend - Start-Stop; Construction - Polycarbonate; Finish - Gray