Menu Search

EATON CROUSE-HINDS SERIES #GHG432SGT551106/0026

Pushbutton Control Station, Legend: Stop, Push Button Mushroom Operator, NEMA 4X

SKU: 78227498979
Manufacturer Series: GHG43
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Pushbutton Station
NEMA: 4X
Operator: Push Button Mushroom
Operator Color: Black
Legend: Stop
Construction: Stainless Steel
Mounting: DIN Rail
Cable/Conduit Entry: 2 x M20 Bottom Entry
Description
General Purpose Pushbutton Stations: Type - Pushbutton Station; NEMA - 4X; Operator - Push Button Mushroom; Operator Color - Black; Legend - Stop; Construction - Stainless Steel; Mounting - DIN Rail; Cable/Conduit Entry - 2 x M20 Bottom Entry; Additional Information - Rating: Class I, Div 2, Groups A-D; Manufacturer Series - GHG43
Additional Info: Rating: Class I, Div 2, Groups A-D