Menu Search
EATON #M22-C3-M5V

Pushbutton Station, Forward-Stop-Reverse, 4X, 13 NEMA, (3) Flush Black, Red, Black

SKU # 78668528307 Manufacturer Series: M22
RoHS Compliant
Type: Pushbutton Station
NEMA: 4X, 13
Number of Elements: 3
Operator: (3) Flush
Operator Color: Black, Red, Black
Contacts: 2-NO 1-NC
Legend: Forward-Stop-Reverse
Construction: Polycarbonate
Finish: Gray
Mounting: Base

General Purpose Pushbutton Stations: Type - Pushbutton Station; NEMA - 4X, 13; Number of Elements - 3; Operator - (3) Flush ; Operator Color - Black, Red, Black; Contacts - 2-NO 1-NC; Legend - Forward-Stop-Reverse; Construction - Polycarbonate; Finish - Gray; Mounting - Base; Manufacturer Series - M22