Menu Search
EATON #M22-C3-M4V

Pushbutton Station, Open-Stop-Close, 4X, 13 NEMA, (1) Extended (2) Flush Black, Red, Black

SKU # 78668528306 Manufacturer Series: M22
RoHS Compliant
Type: Pushbutton Station
NEMA: 4X, 13
Number of Elements: 3
Operator: (1) Extended (2) Flush
Operator Color: Black, Red, Black
Contacts: 2-NO 1-NC
Legend: Open-Stop-Close
Construction: Polycarbonate
Finish: Gray
Mounting: Base

General Purpose Pushbutton Stations: Type - Pushbutton Station; NEMA - 4X, 13; Number of Elements - 3; Operator - (1) Extended (2) Flush; Operator Color - Black, Red, Black; Contacts - 2-NO 1-NC; Legend - Open-Stop-Close; Construction - Polycarbonate; Finish - Gray; Mounting - Base; Manufacturer Series - M22