Menu Search
EATON #10250H5200

Pushbutton Station, Start-Stop, 1 NEMA, (2) Flush Square Green, Red

SKU # 78211320309 Manufacturer Series: 10250H
Type: Pushbutton Station
NEMA: 1
Number of Elements: 2
Operator: (2) Flush Square
Operator Color: Green, Red
Contacts: 1-NO 1-NC
Legend: Start-Stop
Construction: Sheet Steel
Mounting: Surface

General Purpose Pushbutton Stations: Type - Pushbutton Station; NEMA - 1; Number of Elements - 2; Operator - (2) Flush Square; Operator Color - Green, Red; Contacts - 1-NO 1-NC; Legend - Start-Stop; Construction - Sheet Steel; Mounting - Surface; Manufacturer Series - 10250H