Menu Search
General Purpose Racks Equipment Rack, 19 in. W, 44U, Steel Frame, Black, 84 in. H

BELDEN #XDR8419-310N1M

Equipment Rack, 19 in. W, 44U, Steel Frame, Black, 84 in. H

SKU #61158999993
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Equipment Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 44U
Height - Imperial: 84.00 in.
Height - Metric: 2133 mm
Frame Material: Steel
Rack Mounting Holes: Front and Rear
Base WxD - Imperial: 24.00 x 15.00 in.
Base WxD - Metric: 609.6 x 381.0 mm
Color: Black

Racks: Type - Equipment Rack; Width - Usable - 19.00 in.; Capacity - Rack Units - 44U; Height - Imperial - 84.00 in.; Height - Metric - 2133 mm; Frame Material - Steel; Rack Mounting Holes - Front and Rear; Base WxD - Imperial - 24.00 x 15.00 in.; Base WxD - Metric - 609.6 x 381.0 mm; Color - Black; Additional Information - Rail Upright Tapping: 10-32, Rail Upright Width: 3 in., Load Capacity: 1000 lbs

Additional Info: Rail Upright Tapping: 10-32, Rail Upright Width: 3 in., Load Capacity: 1000 lbs