Menu Search
ELECTRON METAL #RKDKIC-194428-BK

Rack, 20.50 in. Width, 44U, Steel, 12 gauge Frame, Black, 82.70 in. H

SKU # 69982813310
Type: 4 Post Double Adjustable Rack
Width - Usable: 20.5 in.
Capacity - Rack Units: 44U
Height - Imperial: 82.70 in.
Height - Metric: 2100.58 mm
Frame Material: Steel, 12 Gauge
Rack Mounting Holes: Side
Base WxD - Imperial: 20.50 x 38.00 in.
Base WxD - Metric: 520.7 x 965.2 mm
Color: Black

Racks: Type - 4 Post Double Adjustable Rack; Width - Usable - 20.50 in.; Capacity - Rack Units - 44U; Height - Imperial - 82.70 in.; Height - Metric - 2100.58 mm; Frame Material - Steel, 12 Gauge; Rack Mounting Holes - Side; Base WxD - Imperial - 20.50 x 38.00 in.; Base WxD - Metric - 520.7 x 965.2 mm; Color - Black