Menu Search
ELECTRON METAL #WMRFIX-192016-BK

Wall-Mount Relay Rack, 19 in. x 38.25 in., 20

SKU # 69982810735
Type: Wall-Mount Relay Rack
Width - Usable: 19 in.
Capacity - Rack Units: 20
Height - Imperial: 38.25 in.
Height - Metric: 97.2cm
Base WxD - Imperial: 20.5 x 19.25 in.
Color: Black

Racks: Type - Wall-Mount Relay Rack; Width - Usable - 19 in.; Capacity - Rack Units - 20; Height - Imperial - 38.25 in.; Height - Metric - 97.2cm; Base WxD - Imperial - 20.5 x 19.25 in.; Color - Black