or
Racks: Type - Wall-Mount Relay Rack; Width - Usable - 19 in.; Capacity - Rack Units - 24; Height - Imperial - 45.25 in.; Height - Metric - 114.9cm; Base WxD - Imperial - 20.5 x 119.25 in.; Color - Black