Menu Search
ELECTRON METAL #RK7FR1-194400-BK

Welded Rack, 19.00 in x 82.62 in, 44U

SKU # 69982810531 Manufacturer Series: 700
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Welded Rack
Width - Usable: 19 in.
Capacity - Rack Units: 44U
Height - Imperial: 82.62 in
Height - Metric: 209.8 cm
Frame Material: Steel, 12 gauge
Rack Mounting Holes: Front
Base Type: Bolt Down
Base WxD - Imperial: 20.50 x 15.00 in
Base WxD - Metric: 520.7 x 381.0 mm
Color: Black

Racks: Type - Welded Rack; Width - Usable - 19.00 in; Capacity - Rack Units - 44U; Height - Imperial - 82.62 in; Height - Metric - 209.8 cm; Frame Material - Steel, 12 gauge; Rack Mounting Holes - Front; Base Type - Bolt Down; Base WxD - Imperial - 20.50 x 15.00 in; Base WxD - Metric - 520.7 x 381.0 mm; Color - Black; Manufacturer Series - 700