Menu Search
ELECTRON METAL #RKZFR2-194400-BK

Zone 4 Welded Rack, 19.00 in x 84.00 in, 44U

SKU # 69982810777
Type: Welded Rack
Width - Usable: 19 in.
Capacity - Rack Units: 44U
Height - Imperial: 84.00 in
Height - Metric: 213.4 cm
Frame Material: Steel, 11 gauge
Rack Mounting Holes: Front & Rear
Base Type: Bolt Down
Base WxD - Imperial: 24.00 x 18.50 in
Base WxD - Metric: 609.6 x 469.9 mm
Color: Black

Racks: Type - Welded Rack; Width - Usable - 19.00 in; Capacity - Rack Units - 44U; Height - Imperial - 84.00 in; Height - Metric - 213.4 cm; Frame Material - Steel, 11 gauge; Rack Mounting Holes - Front & Rear; Base Type - Bolt Down; Base WxD - Imperial - 24.00 x 18.50 in; Base WxD - Metric - 609.6 x 469.9 mm; Color - Black; Additional Information - BELLCORE GR-63-CORE Approved; Manufacturer Series - Zone 4

Additional Info: BELLCORE GR-63-CORE Approved