(0)

ELECTRON METAL #RK1FR1-192400-BK

Welded Rack, 20.50 in. Width, 24U, Steel, 12 gauge Frame, Bolt Down Base

SKU: 69982813293
Manufacturer Series: 710
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Welded Rack
Width - Usable: 20.50 in.
Capacity - Rack Units: 24U
Height - Imperial: 47.60 in.
Height - Metric: 1210.47 mm
Frame Material: Steel, 12 Gauge
Rack Mounting Holes: Front
Base Type: Bolt Down
Base WxD - Imperial: 20.50 x 13.00 in.
Base WxD - Metric: 520.7 x 330.2 mm
Color: Black
Description
Racks: Type - Welded Rack; Width - Usable - 20.50 in.; Capacity - Rack Units - 24U; Height - Imperial - 47.60 in.; Height - Metric - 1210.47 mm; Frame Material - Steel, 12 Gauge; Rack Mounting Holes - Front ; Base Type - Bolt Down; Base WxD - Imperial - 20.50 x 13.00 in.; Base WxD - Metric - 520.7 x 330.2 mm; Color - Black; Additional Information - Tapped 1 Sides; Manufacturer Series - 710
Additional Info: Tapped 1 Sides