You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ELECTRON METAL #RK1FR2-194400-BK

Welded Rack, 20.50 in. Width, 44U, Steel, 12 gauge Frame, Bolt Down Base

SKU # 69982813296 Manufacturer Series: 710
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Welded Rack
Width - Usable: 20.5 in.
Capacity - Rack Units: 44U
Height - Imperial: 82.60 in.
Height - Metric: 2275.84 mm
Frame Material: Steel, 12 Gauge
Rack Mounting Holes: Front and Rear
Base Type: Bolt Down
Base WxD - Imperial: 20.50 x 13.00 in.
Base WxD - Metric: 520.7 x 330.2 mm
Color: Black

Racks: Type - Welded Rack; Width - Usable - 20.50 in.; Capacity - Rack Units - 44U; Height - Imperial - 82.60 in.; Height - Metric - 2275.84 mm; Frame Material - Steel, 12 Gauge; Rack Mounting Holes - Front and Rear; Base Type - Bolt Down; Base WxD - Imperial - 20.50 x 13.00 in.; Base WxD - Metric - 520.7 x 330.2 mm; Color - Black; Additional Information - Tapped 2 Sides; Manufacturer Series - 710

Additional Info: Tapped 2 Sides