Menu Search
HAMMOND MANUFACTURING #C2RR194231BK1

Cabinet Rack, 19 in. W, 24U, 14 Gauge Steel Frame, Free Standing Base, Black, 50.56 in. H

SKU # 62398043906 Manufacturer Series: C2RR
RoHS Compliant
Type: Rapid Rack
Width - Usable: 19 in.
Capacity - Rack Units: 24U
Height - Imperial: 50.56 in.
Height - Metric: 1284 mm
Frame Material: Steel, 14 gauge
Base Type: Free Standing
Base WxD - Imperial: 23.00 x 31.50 in.
Base WxD - Metric: 584.20 x 800.10 mm
Color: Black

Additional Info: 1500 lb. Load Rating