Menu Search
HAMMOND MANUFACTURING #C2RR196323BK1

Cabinet Rack, 19 in. W, 36U, 14 Gauge Steel Frame, Free Standing Base, Black, 71.16 in. H

SKU # 62398043934 Manufacturer Series: C2RR
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rapid Rack
Width - Usable: 19 in.
Capacity - Rack Units: 36U
Height - Imperial: 71.16 in.
Height - Metric: 1807 mm
Frame Material: Steel, 14 gauge
Base Type: Free Standing
Base WxD - Imperial: 23.00 x 23.63 in.
Base WxD - Metric: 584.20 x 599.94 mm
Color: Black

Additional Info: 1500 lb. Load Rating