Menu Search
HAMMOND MANUFACTURING #C2RR197831DBK1

Cabinet Rack, 19 in. W, 45U, 14 Gauge Steel Frame, Free Standing Base, Black, 86.06 in. H

SKU # 62398032551
RoHS Compliant
Type: LAN/Data Rapid Rack
Width - Usable: 19 in.
Capacity - Rack Units: 45U
Height - Imperial: 86.06 in.
Height - Metric: 2185 mm
Frame Material: Steel, 14 gauge
Base Type: Free Standing
Base WxD - Imperial: 23.00 x 31.50 in.
Base WxD - Metric: 584.20 x 800.10 mm
Color: Black

Racks: Type - LAN/Data Rapid Rack; Width - Usable - 19.00 in.; Capacity - Rack Units - 45U; Height - Imperial - 86.06 in.; Height - Metric - 2185 mm; Frame Material - Steel, 14 gauge; Base Type - Free Standing; Base WxD - Imperial - 23.00 x 31.50 in.; Base WxD - Metric - 584.20 x 800.10 mm; Color - Black; Additional Information - 1500 lb. Load Rating; Manufacturer Series - C2RR D