Menu Search
HAMMOND MANUFACTURING #C2RR197831BK1

Cabinet Rack, 19 in. W, 45U, 14 Gauge Steel Frame, Free Standing Base, Black, 86.91 in. H

SKU # 62398043939 Manufacturer Series: C2RR
RoHS Compliant
Type: Rapid Rack
Width - Usable: 19 in.
Capacity - Rack Units: 45U
Height - Imperial: 86.91 in.
Height - Metric: 2207 mm
Frame Material: Steel, 14 gauge
Base Type: Free Standing
Base WxD - Imperial: 23.00 x 31.50 in.
Base WxD - Metric: 584.20 x 800.10 mm
Color: Black

Additional Info: 1500 lb. Load Rating